
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.05 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
End Connection Size Code | 4 |
Hose I.D. | 1/4 in |
Fitting Angle | Straight |
Hole Dia. | 0.17 in |
Hex Size 1 | 0.882 in |
Hose Dash Size | 4 |
Thread Sealant | No |
Material | Carbon Steel |
Style | Crimp |
Series | TTC Series |
Height | 0.170 in |
Staplok® Size | 4 |
Hose Size Code | 4 |
Finish | Dura-Kote |
Overall Length | 2.05 in |
Material Stock | Round |
Thread Designation | N/A |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.26 in |
End Gender 1 | Male |
Fitting Type | Staplok® |
End Connection Code | SL |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
End Type 1 | Staplok |
No. of Ends | 2 |
Weight | 0.112 LB |
