
- Crimp Fitting
- 90° Fitting Angle
- 2 in Hose Inside Diameter
- 7.2 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
End Gender 1 | Female |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Style | Crimp |
Height | 4.560 in |
Overall Length | 7.2 in |
End Type 1 | Flanged |
Hose Cut-Off Factor | 5.49 in |
End Connection Size Code | 40 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Series | TTC Series |
Hose Dash Size | 40 |
Compatible Hose I.D. | 2 |
Flange Type | Code 61 |
Thread Sealant | No |
Compatible Tube O.D. | 2.5 |
Hose I.D. | 2 in |
Hole Dia. | 1.62 in |
Weight | 3.688 LB |
