
- Crimp Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
- 4.6 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Crimp |
Hole Dia. | 1.75 in |
Material | Carbon Steel |
Thread Sealant | No |
Hose Dash Size | 40 |
Hose I.D. | 2 in |
End Gender 1 | Female |
Series | TTC Series |
Overall Length | 4.6 in |
Compatible Hose I.D. | 2 |
Compatible Tube O.D. | 2.5 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
End Type 1 | Flanged |
Hose Cut-Off Factor | 2.63 in |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Weight | 2.58 LB |
