
- Crimp Fitting
- 90° Fitting Angle
- 42 mm Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 5.98 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 90° |
Hose Cut-Off Factor | 4.16 in |
Hose Dash Size | 24 |
Hose I.D. | 1 1/2 in |
Style | Crimp |
Finish | Dura-Kote |
End Gender 1 | Female |
Hex Size 1 | 60 mm |
Thread Sealant | No |
Series | TTC Series |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.98 in |
Item Type | Fitting Assembly |
End Type 1 | Metric |
Thread Size | M52X2 |
Compatible Hose I.D. | 1.5 |
Material | Carbon Steel |
Hole Dia. | 32 mm |
End Connection Size Code | 40 |
Tube O.D. | 42.000 mm |
Height | 4.170 in |
Weight | 0.5 LB |
