
- Crimp Fitting
- Straight Fitting Angle
- 42 mm Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 3.43 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Connection Code | DL |
Thread Sealant | No |
Item Type | Fitting Assembly |
Overall Length | 3.43 in |
Fitting Angle | Straight |
Thread Size | M52X2 |
Material Stock | Round |
End Gender 1 | Female |
Tube O.D. | 42.000 mm |
Hose Size Code | 24 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size | 60 mm |
Finish | Dura-Kote |
Material | Carbon Steel |
Thread Designation | M52 x 2 |
Fitting Type | DKO Female Swivel, Light Duty |
Hole Dia. | 32 mm |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.61 in |
Thread Pitch | 2 mm |
No. of Ends | 2 |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hose Dash Size | 24 |
Series | TTC Series |
Hose I.D. | 1 1/2 in |
End Connection Size Code | 40 |
Hex Size 1 | 2.36 in |
Weight | 2.0 LB |
