
- Crimp Fitting
- 30° Fitting Angle
- 2 in Hose Inside Diameter
- 6.63 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 2 in |
Item Type | Fitting Assembly |
Overall Length | 6.63 in |
Style | Crimp |
End Type 1 | Flanged |
Series | TTC Series |
Height | 1 1/4 in |
Hose Dash Size | 32 |
Fitting Angle | 30° |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Finish | Dura-Kote |
Hose Cut-Off Factor | 4.81 in |
Thread Sealant | No |
Weight | 0.0 LB |
