
- Crimp Fitting
- 30° Fitting Angle
- 1 1/2 in Hose Inside Diameter
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 24 |
Fitting Angle | 30° |
Material | Carbon Steel |
Style | Crimp |
Finish | Dura-Kote |
End Type 1 | Flanged |
Hose Cut-Off Factor | 4.73 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose I.D. | 1 1/2 in |
Height | 0.940 in |
Series | TTC Series |
Weight | 0.0 LB |
