
- Crimp Fitting
- 90° Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.09 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Female |
Compatible Hose I.D. | 1 |
Rigid/Swivel | Swivel |
No. of Ends | 2 |
End Type 1 | Metric |
Series | TTC Series |
Material Stock | Round |
End Connection Size Code | 25 |
Height | 2.910 in |
Hose Dash Size | 16 |
Thread Pitch | 2 mm |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hex Size | 50 mm |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Fitting Type | DKO Female Swivel, Heavy Duty |
Style | Crimp |
Tube O.D. | 30.000 mm |
Fitting Angle | 90° |
Thread Designation | M42 x 2 |
Hex Size 1 | 2.16 in |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Thread Size | M42X2 |
Item Type | Fitting Assembly |
Hose Size Code | 16 |
Overall Length | 4.09 in |
Hose Cut-Off Factor | 2.74 in |
Hole Dia. | 0.81 in |
End Connection Code | DS |
Material | Carbon Steel |
Weight | 1.6 LB |
