
- Crimp Fitting
- 45° Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.78 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Designation | M42 x 2 |
Series | TTC Series |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hex Size 1 | 2.16 in |
Thread Sealant | No |
End Type 1 | Metric |
No. of Ends | 2 |
Tube O.D. | 30.000 mm |
Hose Dash Size | 16 |
End Connection Size Code | 25 |
Hose Size Code | 16 |
Hex Size | 55 mm |
Hose Cut-Off Factor | 3.42 in |
Rigid/Swivel | Swivel |
Fitting Type | DKO Female Swivel, Heavy Duty |
Material | Carbon Steel |
Compatible Hose I.D. | 1 |
Overall Length | 4.78 in |
Thread Pitch | 2 mm |
Style | Crimp |
End Gender 1 | Female |
Thread Size | M42X2 |
Height | 1.480 in |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Fitting Angle | 45° |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.81 in |
End Connection Code | DS |
Material Stock | Round |
Weight | 0.9 LB |
