
- Crimp Fitting
- Straight Fitting Angle
- 1 3/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.8 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 1 3/8 in |
Series | TTC Series |
End Type 1 | Metric |
Thread Sealant | No |
Style | Crimp |
Fitting Angle | Straight |
Item Type | Nipple Assembly |
Hose Dash Size | 12 |
Overall Length | 2.8 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hex Size 1 | 1.563 in |
Hose Cut-Off Factor | 1.61 in |
Hose I.D. | 3/4 in |
Finish | Dura-Kote |
Weight | 0.0 LB |
