
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 6.04 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Female |
Fitting Angle | 90° |
Flange Type | Code 61 |
Style | Crimp |
Hose Cut-Off Factor | 3.61 in |
Hole Dia. | 1.01 in |
Hose Dash Size | 24 |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/2 in |
Series | TTC Series |
Material | Carbon Steel |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 1.25 |
Height | 2.620 in |
Overall Length | 6.04 in |
End Type 1 | Flanged |
Finish | Dura-Kote |
Compatible Tube O.D. | 1.5 |
End Connection Size Code | 20 |
Weight | 1.85 LB |
