
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Hose Inside Diameter
- 4.54 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Hole Dia. | 0.58 in |
Height | 2.620 in |
Series | TTC Series |
Finish | Dura-Kote |
Style | Crimp |
Thread Sealant | No |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Overall Length | 4.54 in |
End Connection Size Code | 20 |
End Gender 1 | Female |
Fitting Angle | 90° |
Flange Type | Code 61 |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 3.48 in |
Weight | 0.76 LB |
