
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 4.27 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Hose Dash Size | 24 |
Item Type | Fitting Assembly |
End Connection Size Code | 20 |
Style | Crimp |
Series | TTC Series |
Fitting Angle | Straight |
Hole Dia. | 1.05 in |
Hose I.D. | 1 1/2 in |
Overall Length | 4.27 in |
End Gender 1 | Female |
Finish | Dura-Kote |
End Type 1 | Flanged |
Thread Sealant | No |
Hose Cut-Off Factor | 2.55 in |
End Type 2 | Line/Hose/Tube |
Weight | 1.25 LB |
