
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.79 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
End Connection Code | FL |
Hose Dash Size | 20 |
No. of Ends | 2 |
Finish | Dura-Kote |
End Type 1 | Flanged |
Material | Carbon Steel |
Hole Dia. | 0.82 in |
Hose Cut-Off Factor | 2.44 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Fitting Type | Flange Code 61 |
Thread Sealant | No |
Hose I.D. | 1 in |
Compatible Tube O.D. | 1.25 |
Hose Size Code | 16 |
Material Stock | Round |
Series | TTC Series |
Compatible Hose I.D. | 1 |
End Connection Size Code | 20 |
End Gender 1 | Female |
Style | Crimp |
Fitting Angle | Straight |
Thread Designation | N/A |
Overall Length | 3.79 in |
Weight | 0.806 LB |
