
- Crimp Fitting
- Straight Fitting Angle
- 25 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.83 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
End Connection Code | DS |
Thread Pitch | 2 mm |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
Thread Designation | M36 x 2 |
Item Type | Fitting Assembly |
End Type 1 | Metric |
Hose Size Code | 12 |
Tube O.D. | 25.000 mm |
Hose Cut-Off Factor | 1.64 in |
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.81 in |
Fitting Type | DKO Female Swivel, Heavy Duty |
Hose Dash Size | 12 |
End Connection Size Code | 20 |
Material Stock | Round |
No. of Ends | 2 |
Compatible Hose I.D. | 0.75 |
Series | TTC Series |
Overall Length | 2.83 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Compatible Tube O.D. | 1.188 |
Thread Size | M36X2 |
Thread Sealant | No |
Hex Size | 46 mm |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Finish | Dura-Kote |
End Gender 1 | Female |
Weight | 0.92 LB |
