
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.43 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Overall Length | 3.43 in |
Thread Sealant | No |
Fitting Angle | Straight |
End Type 1 | Compression |
End Gender 1 | Male |
Hex Size 1 | 1.941 in |
End Type 2 | Line/Hose/Tube |
Series | TTC Series |
Finish | Dura-Kote |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 2.11 in |
Item Type | Fitting Assembly |
Hose I.D. | 1 in |
Style | Crimp |
Tube O.D. | 1 in |
Weight | 0.654 LB |
