
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.36 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Male |
Series | TTC Series |
Height | 2.070 in |
Style | Crimp |
Hose I.D. | 1 in |
Overall Length | 5.36 in |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Hex Size 1 | 2.07 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 4 in |
Fitting Angle | 45° |
End Type 1 | Push to Connect |
Item Type | Fitting Assembly |
Tube O.D. | 1 in |
Thread Sealant | No |
Material | Carbon Steel |
Weight | 0.0 LB |
