
- Crimp Fitting
- 22.5° Fitting Angle
- 4.62 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Flange Type | Code 61 |
Thread Sealant | No |
End Gender 1 | Female |
Height | 0.450 in |
Overall Length | 4.62 in |
Fitting Angle | 22.5° |
Series | TTC Series |
Material | Carbon Steel |
Hose Cut-Off Factor | 3.29 in |
Style | Crimp |
Finish | Dura-Kote |
End Connection Size Code | 16 |
Hole Dia. | 0.76 in |
End Type 1 | Flanged |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
