
- Crimp Fitting
- Straight Fitting Angle
- 32 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.27 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Material | Carbon Steel |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Series | TTC Series |
End Gender 1 | Male |
Finish | Dura-Kote |
Hose I.D. | 3/4 in |
End Type 1 | Metric |
Hose Dash Size | 12 |
Overall Length | 2.27 in |
Tube O.D. | 32.000 mm |
Thread Size | M30x2 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.21 in |
Hex Size 1 | 1.26 in |
Weight | 0.4 LB |
