
- Crimp Fitting
- Straight Fitting Angle
- 20 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.44 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Type | 24° Male, Heavy Duty |
Thread Sealant | No |
Overall Length | 2.44 in |
Material | Carbon Steel |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Style | Crimp |
Hose Cut-Off Factor | 1.28 in |
Hose I.D. | 5/8 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Material Stock | Round |
Hex Size 1 | 1.26 in |
Hose Dash Size | 10 |
Thread Size | M30x2 |
End Connection Code | EK |
Hex Size | 32 mm |
Thread Designation | M30 x 2 |
Series | TTC Series |
Item Type | Fitting Assembly |
Thread Pitch | 2 mm |
Hose Size Code | 10 |
End Connection Size Code | 16 |
Tube O.D. | 20.000 mm |
Hole Dia. | 12.8 mm |
End Gender 1 | Male |
End Type 1 | Metric |
No. of Ends | 2 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Weight | 0.425 LB |
