
- Crimp Fitting
- 90° Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.4 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size | 32 mm |
Hose Size Code | 10 |
Thread Designation | M26 x 1.5 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Fitting Type | DKO Female Swivel, Light Duty |
End Connection Size Code | 16 |
Hose Cut-Off Factor | 2.11 in |
Fitting Angle | 90° |
No. of Ends | 2 |
Series | TTC Series |
Material Stock | Round |
Height | 59.000 mm |
Style | Crimp |
Finish | Dura-Kote |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1.26 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hose Dash Size | 16 |
Thread Size | M26x1.5 |
Compatible Hose I.D. | 0.625 |
Overall Length | 3.4 in |
Thread Pitch | 1.5 mm |
End Type 1 | Metric |
Material | Carbon Steel |
Hose I.D. | 5/8 in |
Hole Dia. | 0.5 in |
Tube O.D. | 18.000 mm |
End Connection Code | DL |
Weight | 0.66 LB |
