
- Crimp Fitting
- Straight Fitting Angle
- 32 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 32 mm |
Tube O.D. | 32.000 mm |
Hose Cut-Off Factor | 1.18 in |
End Type 1 | Metric |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Series | TTC Series |
Style | Crimp |
Hose I.D. | 1/2 in |
Thread Size | M26x1.5 |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Material | Carbon Steel |
Thread Sealant | No |
Hose Dash Size | 8 |
Weight | 0.316 LB |
