
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.2 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material Stock | Round |
Series | TTC Series |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.84 in |
End Type 1 | BSPT |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Thread Size | R1-11 |
Fitting Angle | Straight |
Hose Dash Size | 16 |
End Connection Size Code | 16 |
No. of Ends | 2 |
Fitting Type | BSP Male Tapered |
Thread Sealant | No |
Hex Size 1 | 1.42 in |
End Connection Code | BT |
Hose Size Code | 16 |
Overall Length | 3.2 in |
Style | Crimp |
End Gender 1 | Male |
Thread Designation | R1 |
Weight | 0.69 LB |
