
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.99 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 45° |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Series | TTC Series |
Thread Size | G1-11 |
Style | Crimp |
Height | 1.310 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hole Dia. | 0.81 in |
Compatible Hose I.D. | 1 |
Tube O.D. | 1 in |
Hex Size 1 | 1.61 in |
Material | Carbon Steel |
End Type 1 | BSPP |
Hose Cut-Off Factor | 3.09 in |
End Gender 1 | Female |
Overall Length | 4.99 in |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 16 |
Weight | 0.997 LB |
