
- Crimp Fitting
- Straight Fitting Angle
- 0.59 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Crimp |
Series | TTC Series |
End Type 1 | Metric |
Hose I.D. | 1/2 in |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Angle | Straight |
Hose Dash Size | 8 |
Tube O.D. | 0.590 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.46 in |
Material | Carbon Steel |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
