
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.44 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Crimp |
Hose Cut-Off Factor | 1.37 in |
End Type 1 | Metric |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Hex Size | 36 mm |
Fitting Type | Staplok® |
End Connection Code | SL |
Hole Dia. | 15.5 mm |
No. of Ends | 2 |
Tube O.D. | 3/4 in |
Hex Size 1 | 36 mm |
End Connection Size Code | 12 |
End Type 2 | Line/Hose/Tube |
Material Stock | Round |
Thread Sealant | No |
End Gender 1 | Male |
Overall Length | 2.44 in |
Thread Designation | N/A |
Fitting Angle | Straight |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Thread Pitch | 2 mm |
Thread Size | M30 |
Hose Size Code | 12 |
Series | TTC Series |
Hose Dash Size | 12 |
Rigid/Swivel | Rigid |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Weight | 0.447 LB |
