
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.22 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 3.15 in |
Material | Carbon Steel |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.6 in |
Thread Sealant | No |
Fitting Angle | 45° |
Series | TTC Series |
Tube O.D. | 3/4 in |
End Type 1 | Push to Connect |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Overall Length | 4.22 in |
Weight | 0.0 LB |
