
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.38 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Overall Length | 2.38 in |
Hose Cut-Off Factor | 1.38 in |
Hex Size 1 | 0.47 in |
End Gender 1 | Female |
Fitting Angle | Straight |
Material | Carbon Steel |
Item Type | Nipple Assembly |
Style | Crimp |
Hose Dash Size | 6 |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Finish | Dura-Kote |
Series | TTC Series |
End Type 1 | Metric |
Hose I.D. | 3/8 in |
Weight | 0.0 LB |
