
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 2.44 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
No. of Ends | 2 |
End Gender 1 | Female |
Hose Size Code | 12 |
Hex Size 1 | 1.26 in |
End Type 1 | JIS |
Thread Designation | G3/4 |
Thread Sealant | No |
Hose Dash Size | 12 |
Thread Size | G3/4-14 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
End Connection Code | JM |
Hex Size 2 | 1.42 in |
Series | TTC Series |
Hose Cut-Off Factor | 1.36 in |
Style | Crimp |
Finish | Dura-Kote |
Overall Length | 2.44 in |
Material | Carbon Steel |
Fitting Type | BSP Female Swivel |
Material Stock | Round |
End Connection Size Code | 12 |
Hose I.D. | 3/4 in |
Weight | 0.5 LB |
