
- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 4.2 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Rigid/Swivel | Rigid |
End Connection Code | FL |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Series | TTC Series |
Height | 2.130 in |
Hose Cut-Off Factor | 2.85 in |
End Connection Size Code | 12 |
Hole Dia. | 0.76 in |
Hose Size Code | 16 |
End Type 1 | Flanged |
Fitting Type | Flange Code 61 |
Thread Sealant | No |
Finish | Dura-Kote |
Style | Crimp |
No. of Ends | 2 |
Flange Type | Code 61 |
Fitting Angle | 90° |
Material Stock | Round |
Item Type | Fitting Assembly |
Overall Length | 4.2 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Designation | N/A |
Weight | 0.85 LB |
