
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.24 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Style | Crimp |
Hex Size 1 | 1.26 in |
Height | 1.820 in |
Series | TTC Series |
End Gender 1 | Female |
Hose Cut-Off Factor | 2.17 in |
Material | Carbon Steel |
Overall Length | 3.24 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Thread Size | 1 1/16-12 |
Fitting Angle | 90° |
End Type 1 | SAE 37 |
Hose Dash Size | 12 |
Weight | 0.462 LB |
