
- Crimp Fitting
- 90° Fitting Angle
- 16 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.9 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hole Dia. | 0.38 in |
Item Type | Fitting Assembly |
Hex Size | 30 mm |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Material | Carbon Steel |
Style | Crimp |
Thread Pitch | 1.5 mm |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Thread Size | M24x1.5 |
End Connection Code | DS |
End Connection Size Code | 12 |
Thread Designation | M24 x 1.5 |
Series | TTC Series |
Compatible Tube O.D. | 0.75 |
Material Stock | Round |
End Gender 1 | Female |
Hose Size Code | 8 |
End Type 1 | Metric |
Fitting Type | DKO Female Swivel, Heavy Duty |
Hose Dash Size | 12 |
No. of Ends | 2 |
Overall Length | 2.9 in |
Height | 1.930 in |
Hose Cut-Off Factor | 1.73 in |
Finish | Dura-Kote |
Tube O.D. | 16.000 mm |
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.18 in |
Weight | 0.529 LB |
