
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.27 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Connection Size Code | 12 |
Hose Cut-Off Factor | 1 in |
Item Type | Fitting Assembly |
End Type 1 | BSPP |
Overall Length | 2.27 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
No. of Ends | 2 |
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
Thread Size | G3/4-14 |
Thread Sealant | No |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Fitting Type | BSP Female Swivel |
Material Stock | Round |
Hose Size Code | 12 |
Hose I.D. | 3/4 in |
Thread Designation | G3/4 |
Style | Crimp |
End Gender 1 | Female |
End Connection Code | BF |
Hex Size | 32 mm |
Finish | Dura-Kote |
Hex Size 1 | 1.26 in |
Series | TTC Series |
Weight | 0.5 LB |
