
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.8 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Hose Cut-Off Factor | 1.79 in |
End Type 1 | Metric |
Overall Length | 2.8 in |
Hose I.D. | 5/8 in |
Finish | Dura-Kote |
Hex Size 1 | 15/16 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 10 |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Angle | Straight |
Series | TTC Series |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
