
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.22 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Female |
Item Type | Nipple Assembly |
Hex Size 1 | 0.882 in |
Hole Dia. | 0.17 in |
Overall Length | 2.22 in |
Hose Dash Size | 4 |
End Type 1 | Metric |
Thread Sealant | No |
Hose I.D. | 1/4 in |
Style | Crimp |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.3 in |
Series | TTC Series |
End Connection Size Code | 10 |
Fitting Angle | Straight |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Weight | 0.0 LB |
