
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Hose Inside Diameter
- 2.22 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
No. of Ends | 2 |
Fitting Angle | 90° |
Hex Size 1 | 0.39 in |
Thread Sealant | No |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hose Size Code | 10 |
Height | 51.300 mm |
Series | TTC Series |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Fitting Type | Komatsu Split Flange |
Finish | Dura-Kote |
Overall Length | 2.22 in |
Hole Dia. | 11.5 mm |
End Connection Size Code | 10 |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
Thread Designation | N/A |
Style | Crimp |
Material Stock | Round |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.91 in |
End Type 1 | Metric |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Connection Code | KS |
Weight | 0.45 LB |
