
- Crimp Fitting
- 90° Fitting Angle
- 7/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.57 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | SAE 37 |
Height | 1.230 in |
Finish | Dura-Kote |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.55 in |
Hex Size 1 | 0.94 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Fitting Angle | 90° |
Thread Size | 7/8-14 |
Series | TTC Series |
Hose Dash Size | 10 |
Overall Length | 2.57 in |
Tube O.D. | 7/8 in |
Hose I.D. | 5/8 in |
Thread Sealant | No |
Style | Crimp |
Weight | 0.0 LB |
