
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Fitting Description | 90° |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-16 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.05 in |
Compatible Tube O.D. | 0.5 |
Hose Size | 0.5 in |
End Gender 1 | Female |
Outside Dia. | 0.87 in |
Hole Dia. | 0.37 in |
Height | 1.089 in |
Series | 191321 Series |
End Gender 2 | Male |
Overall Length | 2.064 in |
Construction | Reusable |
Hex Size 1 | 0.88 in |
End Type 1 | SAE 37 |
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Weight | 0.2 LB |
