
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.454 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Compatible Hose I.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.56 in |
Fitting Angle | 90° |
Hole Dia. | 0.15 in |
End Gender 1 | Female |
Height | 0.680 in |
Overall Length | 1.454 in |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Hose I.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
O.D. | 0.615 in |
Series | 191321 Series |
End Type 1 | SAE 37 |
Hose Dash Size | 4 |
Thread Size | 7/16-20 |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 0.7 in |
Item Type | Fitting Assembly |
End Gender 2 | Male |
Tube O.D. | 1/4 in |
Thread Sealant | No |
Weight | 0.058 LB |
