
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 5/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Fitting Description | 90°, Swivel |
Hose Dash Size | 10 |
Hose Cut-Off Factor | 1.08 in |
End Type 1 | Line/Hose/Tube |
Series | 191321 Series |
Thread Size | 7/8-14 |
Item Type | Fitting Assembly |
Hose Size | 0.625 in |
Finish | Steel |
Weight | 0.0 LB |
