
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.34 in |
Item Type | Fitting Assembly |
Hose Size | 1 in |
End Type 1 | Line/Hose/Tube |
Fitting Description | Straight |
Finish | Steel |
Hose Dash Size | 16 |
Series | 191000 Series |
Thread Size | -16 |
Hose Cut-Off Factor | 1 in |
Construction | Reusable |
Weight | 0.0 LB |
