
- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 0.94 in |
Series | 191000 Series |
Construction | Reusable |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Hose Size | 0.625 in |
Weight | 0.425 LB |
