
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE |
Height | 1.740 in |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Outside Dia. | 0.88 in |
Series | 190950 Series |
Hex Size 1 | 3/4 in |
Hole Dia. | 0.38 in |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.69 in |
Thread Size | 3/4-18 |
Fitting Description | 90° |
Construction | Reusable |
Hex Size 2 | 0.81 in |
Overall Length | 2.32 in |
Compatible Tube O.D. | 0.5 |
Compatible Hose I.D. | 0.5 |
Material | Carbon Steel |
Weight | 0.0 LB |
