
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.6 in |
Outside Dia. | 0.69 in |
End Type 1 | SAE |
Overall Length | 2.12 in |
Material | Carbon Steel |
Hex Size 1 | 5/8 in |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.28 in |
Height | 1.730 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.375 in |
Construction | Reusable |
End Gender 1 | Male |
Hex Size 2 | 11/16 in |
Series | 190950 Series |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 6 |
Compatible Hose I.D. | 0.375 |
Fitting Description | 90° |
Thread Size | 5/8-18 |
Weight | 0.13 LB |
