
- Reusable Hose Fitting
- 90° Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 0.62 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | 90° |
Thread Size | 1/2-20 |
Material | Carbon Steel |
Compatible Hose I.D. | 0.313 |
Height | 1.690 in |
Overall Length | 2.08 in |
End Type 1 | SAE |
Hole Dia. | 0.23 in |
Hose Cut-Off Factor | 1.57 in |
Hex Size 2 | 5/8 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1/2 in |
Construction | Reusable |
Series | 190950 Series |
Compatible Tube O.D. | 0.313 |
Item Type | Fitting Assembly |
Hose Size | 0.3125 in |
Hose Dash Size | 5 |
Weight | 0.1 LB |
