
- Reusable Hose Fitting
- 90° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.16 in |
Hose Cut-Off Factor | 1.57 in |
Material | Carbon Steel |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Outside Dia. | 0.56 in |
Overall Length | 2.04 in |
Compatible Hose I.D. | 0.25 |
Hex Size 2 | 9/16 in |
Thread Size | 7/16-24 |
Hex Size 1 | 0.44 in |
Item Type | Fitting Assembly |
Height | 1.690 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.25 |
End Type 1 | SAE |
Series | 190950 Series |
Hose Size | 0.25 in |
Fitting Description | 90° |
Hose Dash Size | 4 |
Weight | 0.48 LB |
