
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
End Type 1 | SAE |
Fitting Description | 90° |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/16 in |
Hex Size 2 | 1 1/8 in |
Compatible Hose I.D. | 0.75 |
Outside Dia. | 1.12 in |
Height | 2.350 in |
End Gender 1 | Male |
Overall Length | 2.73 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 12 |
Thread Size | 1 1/16-16 |
Material | Carbon Steel |
Series | 190950 Series |
Hose Size | 0.75 in |
Hose Cut-Off Factor | 2.07 in |
Hole Dia. | 0.59 in |
Compatible Tube O.D. | 0.75 |
Weight | 0.0 LB |
