
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Thread Size | 5/8-18 |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Fitting Description | 45° |
Series | 190944 Series |
End Type 1 | SAE |
Hose Cut-Off Factor | 1.7 in |
End Gender 1 | Male |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
