
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190937 Series |
Flange Type | Code 61 |
Hose Cut-Off Factor | 3.28 in |
Hose Size | 1 in |
Item Type | Fitting Assembly |
Fitting Description | 90° |
End Type 1 | Flanged |
Construction | Reusable |
Thread Size | -16 |
Finish | Steel |
Hose Dash Size | 16 |
Weight | 1.65 LB |
