
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 3.63 in |
Hose Dash Size | 16 |
Finish | Steel |
End Type 1 | Flanged |
Overall Length | 5.69 in |
Thread Size | -16 |
Series | 190935 Series |
Construction | Reusable |
Hose Size | 1 in |
Item Type | Fitting Assembly |
Flange Type | Code 61 |
Fitting Description | Straight |
Weight | 1.55 LB |
